Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 115V, 8.0 gpm
  • Zoro #: G0289138
  • Mfr #: 38XR54
$942.33
  • Max. Pressure: 250 psi
  • Drain Rate: 8.0 gpm
  • Pipe Size: 1/2" NPT
See full product details
This item ships free.

Speedaire #38XR54 Specifications

  • Zoro #: G0289138
  • Mfr #: 38XR54
Max. Pressure: 250 psi Drain Rate: 8.0 gpm
Pipe Size: 1/2" NPT Enclosure: IP65
Overall Depth: 5" Hz: 50/60
Operating Temp. Range: 35 Degrees to 95 Degrees F Overall Height: 5"
Overall Width: 5" Includes: 6 ft. Power Cord
Item: Timed Electric Auto Drain Valve Body Material: 316 Stainless Steel
Adjustable Drain Cycle: 0.5 sec. to 120 min. Amps AC: 0.25
Voltage: 115V Purge Time: 1 sec. to 30 sec.
Drain Size: 1/2" Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 In. NPT, Drain Size 1/2 In., Drain Rate 8.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 115V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material 316 Stainless Steel, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XR54