Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A

  • Zoro #: G4858174
  • Mfr #: 13X529
$117.14 14% off
$99.57
  • Item: Timed Electric Auto Drain Valve
  • Voltage: 208-240V
  • Includes: 6 ft Power Cord
See full product details
This item ships free.

Speedaire #13X529 Specifications

  • Zoro #: G4858174
  • Mfr #: 13X529
Item: Timed Electric Auto Drain Valve Voltage: 208-240V
Includes: 6 ft Power Cord Overall Depth: 3 13/64 in
Overall Height: 4 in Drain Rate: 4.53 gpm
Purge Time: 0.5 sec to 10 sec Body Material: Brass
Enclosure: IP65 Overall Width: 1 13/16 in
Max. Pressure: 250 psi Pipe Size: 1/2 in NPT
Hz: 50/60 Adjustable Drain Cycle: 0.5 sec to 45 min
Operating Temp. Range: 14 Degrees to 140 Degrees F Drain Size: 1/2 in
Amps AC: 0.3 A Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 4.53 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 13/16 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

Technical Guides

Reviews of Speedaire #13X529