Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 230V, 1/4 In., 6.0 gpm
  • Zoro #: G0289171
  • Mfr #: 38XR40
$668.43
  • Adjustable Drain Cycle: 0.5 sec. to 120 min.
  • Operating Temp. Range: 35 Degrees to 95 Degrees F
  • Drain Size: 1/4"
See full product details
This item ships free.

Speedaire #38XR40 Specifications

  • Zoro #: G0289171
  • Mfr #: 38XR40
Adjustable Drain Cycle: 0.5 sec. to 120 min. Operating Temp. Range: 35 Degrees to 95 Degrees F
Drain Size: 1/4" Overall Depth: 5"
Overall Height: 5" Includes: 6 ft. Power Cord
Pipe Size: 1/4" NPT Amps AC: 0.25
Drain Rate: 6.0 gpm Enclosure: IP65
Hz: 50/60 Overall Width: 5"
Body Material: Brass Purge Time: 1 sec. to 30 sec.
Item: Timed Electric Auto Drain Valve Max. Pressure: 250 psi
Voltage: 230V Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 In. NPT, Drain Size 1/4 In., Drain Rate 6.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 230V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material Brass, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XR40