Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 230V, 24.0 gpm
  • Zoro #: G0288961
  • Mfr #: 38XT17
$911.67
  • Overall Depth: 5"
  • Adjustable Drain Cycle: 0.5 sec. to 120 min.
  • Amps AC: 0.25
See full product details
This item ships free.

Speedaire #38XT17 Specifications

  • Zoro #: G0288961
  • Mfr #: 38XT17
Overall Depth: 5" Adjustable Drain Cycle: 0.5 sec. to 120 min.
Amps AC: 0.25 Body Material: Brass
Overall Width: 5" Voltage: 230V
Drain Rate: 24.0 gpm Pipe Size: 1-1/4" NPT
Hz: 50/60 Overall Height: 5"
Includes: 6 ft. Power Cord Purge Time: 1 sec. to 30 sec.
Drain Size: 1-1/4" Operating Temp. Range: 35 Degrees to 95 Degrees F
Max. Pressure: 250 psi Item: Timed Electric Auto Drain Valve
Enclosure: IP65 Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 1-1/4 In. NPT, Drain Size 1-1/4 In., Drain Rate 24.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 230V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material Brass, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XT17