Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 230V, 3/4 In., 9.0 gpm
  • Zoro #: G0289086
  • Mfr #: 38XR68
$796.97
  • Max. Pressure: 250 psi
  • Adjustable Drain Cycle: 0.5 sec. to 120 min.
  • Enclosure: IP65
See full product details
This item ships free.

Speedaire #38XR68 Specifications

  • Zoro #: G0289086
  • Mfr #: 38XR68
Max. Pressure: 250 psi Adjustable Drain Cycle: 0.5 sec. to 120 min.
Enclosure: IP65 Purge Time: 1 sec. to 30 sec.
Hz: 50/60 Body Material: Brass
Drain Rate: 9.0 gpm Overall Height: 5"
Overall Depth: 5" Pipe Size: 3/4" NPT
Item: Timed Electric Auto Drain Valve Overall Width: 5"
Operating Temp. Range: 35 Degrees to 95 Degrees F Drain Size: 25/32"
Voltage: 230V Includes: 6 ft. Power Cord
Amps AC: 0.25 Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 3/4 In. NPT, Drain Size 25/32 In., Drain Rate 9.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 230V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material Brass, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XR68