Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Auto Drain Valve, 230V, 9.0 gpm
  • Zoro #: G0289077
  • Mfr #: 38XR69
$1,063.95
  • Includes: 6 ft. Power Cord
  • Overall Width: 5"
  • Overall Height: 5"
See full product details
This item ships free.

Speedaire #38XR69 Specifications

  • Zoro #: G0289077
  • Mfr #: 38XR69
Includes: 6 ft. Power Cord Overall Width: 5"
Overall Height: 5" Hz: 50/60
Body Material: 316 Stainless Steel Voltage: 230V
Purge Time: 1 sec. to 30 sec. Operating Temp. Range: 35 Degrees to 95 Degrees F
Drain Rate: 9.0 gpm Enclosure: IP65
Amps AC: 0.25 Item: Timed Electric Auto Drain Valve
Overall Depth: 5" Adjustable Drain Cycle: 0.5 sec. to 120 min.
Max. Pressure: 250 psi Drain Size: 25/32"
Pipe Size: 3/4" NPT Country of Origin (subject to change): Ireland
Feedback Help us improve our product information

Description

Timed Electric Auto Drain Valve, Pipe Size 3/4 In. NPT, Drain Size 25/32 In., Drain Rate 9.0 gpm, Adjustable Drain Cycle 0.5 sec. to 120 min., Purge Time 1 sec. to 30 sec., Voltage 230V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60, Amps AC 0.25, Enclosure IP65, Body Material 316 Stainless Steel, Overall Height 5 In., Overall Width 5 In., Overall Depth 5 In., Includes 6 ft. Power Cord

Reviews of Speedaire #38XR69