JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Autoswitch Band, 1-1/4 In Bore

SPEEDAIRE| Zoro #: G2128883| Mfr #: NBM2-125

$5.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2128883 Mfr #: NBM2-125
Mount Type: Autoswitch BandMaterial: Plated Steel
Includes: Band, ScrewItem: Autoswitch Band
Fits: 5THU2 to 5THU5, 5TGC4 to 5TGD5, 5TGG9 to 5TGH1, 5TGR8 to 5TGT9, 5TGW1 to 5TGW3, 5THE7 to 5THF8Bore Dia. (In.): 1-1/4
Country of Origin (subject to change): United States

Product Description

Autoswitch Band,1-1/4 In Bore

Product Reviews

Save 15%. Sign up for Z-mail.