JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Autoswitch Band, 100mm Bore

SPEEDAIRE| Zoro #: G0810171| Mfr #: BAF-10S

$7.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810171 Mfr #: BAF-10S
Fits: 5VHV0, 5VHE7 to 5VHF5, 5VHN7 to 5VHP5Bore Dia. (In.): 100mm
Mount Type: Autoswitch BandMaterial: stainless steel
Item: Autoswitch BandIncludes: Band, Screw
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,100mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.