Autoswitch Band, 10mm Bore

SPEEDAIRE| Zoro #: G0876233| Mfr #: BJ2-010S

$8.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 10mm
Includes: Band, Screw
Item: Autoswitch Band
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0876233 Mfr #: BJ2-010S
Includes: Band, ScrewBore Dia. (In.): 10mm
Mount Type: Autoswitch BandFits: 5VJE9, 5VHZ5 to 5VJA2, 5VJC3 to 5VJD0
Material: stainless steelItem: Autoswitch Band
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,10mm Bore

Product Reviews