Autoswitch Band, 12mm Bore Dia.

SPEEDAIRE| Zoro #: G1305927| Mfr #: 5THT4

$7.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1305927 Mfr #: 5THT4
Fits: 5THU2 to 5THU5, 5TLJ5 to 5TLJ7, 5TFV4 to 5TFW5, 5TGH8 to 5TGJ9, 5TGW7 to 5TGX8, 5TKT3 to 5TKT9, 5TLE3 to 5TLE9Material: Plated Steel
Item: Autoswitch BandIncludes: Band, Screw
Bore Dia. (In.): 12mmMount Type: Autoswitch Band
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band, Bore Dia. (In.) 12mm, Mount Type Autoswitch Band, Plated Steel, 5THU2 to 5THU5, 5TLJ5 to 5TLJ7, 5TFV4 to 5TFW5, 5TGH8 to 5TGJ9, 5TGW7 to 5TGX8, 5TKT3 to 5TKT9, 5TLE3 to 5TLE9, Includes Band, Screw

Product Reviews

Save 15%. Sign up for Z-mail.