JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Autoswitch Band, 16mm Bore

SPEEDAIRE| Zoro #: G1586295| Mfr #: BJ2-016

$6.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586295 Mfr #: BJ2-016
Fits: 5TLJ5 to 5TLJ7, 5TKU0 to 5TKU6, 5TLF0 to 5TLF6Item: Autoswitch Band
Includes: Band, ScrewBore Dia. (In.): 16mm
Mount Type: Autoswitch BandMaterial: Plated Steel
Country of Origin (subject to change): United States

Product Description

Autoswitch Band,16mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.