Autoswitch Band, 16mm Bore

SPEEDAIRE| Zoro #: G1133885| Mfr #: BJ2-016S

$8.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133885 Mfr #: BJ2-016S
Includes: Band, ScrewMount Type: Autoswitch Band
Fits: 5VJE9, 5VJA3 to 5VJC2, 5VJD1 to 5VJE0Material: stainless steel
Item: Autoswitch BandBore Dia. (In.): 16mm
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,16mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.