Autoswitch Band, 20mm Bore

SPEEDAIRE| Zoro #: G1172044| Mfr #: 5TLK1

$6.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1172044 Mfr #: 5TLK1
Fits: 5TLJ5 to 5TLJ7, 5TKU7 to 5TKV7, 5TLF7 to 5TLG7Bore Dia. (In.): 20mm
Mount Type: Autoswitch BandMaterial: Plated Steel
Item: Autoswitch BandIncludes: Band, Screw
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,20mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.