Autoswitch Band, 25mm Bore

SPEEDAIRE| Zoro #: G0504086| Mfr #: 5TLK2

$6.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504086 Mfr #: 5TLK2
Fits: 5TLJ5 to 5TLJ7, 5TKV8 to 5TKW8, 5TLG8 to 5TLH8Material: Plated Steel
Item: Autoswitch BandIncludes: Band, Screw
Bore Dia. (In.): 25mmMount Type: Autoswitch Band
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,25mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.