JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Autoswitch Band, 32mm Bore

SPEEDAIRE| Zoro #: G0379653| Mfr #: BMA2-032

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379653 Mfr #: BMA2-032
Includes: Band, ScrewBore Dia. (In.): 32mm
Mount Type: Autoswitch BandFits: 5THU2, 5THU4, 5THU5, 5TJF8 to 5TJH6
Material: Plated SteelItem: Autoswitch Band
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,32mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.