JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Autoswitch Band, 32mm Bore

SPEEDAIRE| Zoro #: G1884172| Mfr #: BM2-032

$6.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884172 Mfr #: BM2-032
Fits: 5TLJ5 to 5TLJ7, 5TLN7 to 5TLP7, 5TLV1 to 5TLW1Mount Type: Autoswitch Band
Material: Plated SteelItem: Autoswitch Band
Includes: Band, ScrewBore Dia. (In.): 32mm
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band, Bore Dia. (In.) 32mm, Mount Type Autoswitch Band, Plated Steel, Fits 5TLJ5 to 5TLJ7, 5TLN7 to 5TLP7, 5TLV1 to G0232741, Includes Band, Screw

Product Reviews

Save 15%. Sign up for Z-mail.