20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Autoswitch Band, 32mm Bore

SPEEDAIRE| Zoro #: G1701165| Mfr #: 5VHU4

$8.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701165 Mfr #: 5VHU4
Fits: 5VHV0, 5VGZ2 to 5VHA0, 5VHH2 to 5VHJ0Material: stainless steel
Item: Autoswitch BandIncludes: Band, Screw
Bore Dia. (In.): 32mmMount Type: Autoswitch Band
Country of Origin (subject to change): Japan

Product Description

Autoswitch Band,32mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.