20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Autoswitch Band, 7/8 In Bore

SPEEDAIRE| Zoro #: G0469393| Mfr #: 5THT7

$5.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469393 Mfr #: 5THT7
Includes: Band, ScrewMaterial: Plated Steel
Item: Autoswitch BandMount Type: Autoswitch Band
Fits: 5THU2 to 5THU5, 5TFZ0 to 5TGA1, 5TGG3 to 5TGG5, 5TGN4 to 5TGP5, 5TGV5 to 5TGV7, 5THA3 to 5THD4Bore Dia. (In.): 7/8
Country of Origin (subject to change): United States

Product Description

Autoswitch Band,7/8 In Bore

Product Reviews

Save 15%. Sign up for Z-mail.