SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower/Vacuum Pump, 0.104 cu ft/Rev

SPEEDAIRE| Zoro #: G2036291| Mfr #: 2EPP6

$1994.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 7 psiKeyway Width: 0.1875"Keyway Length: 1.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036291 Mfr #: 2EPP6
Max. Pressure: 7 psiKeyway Width: 0.1875"
Keyway Length: 1.44"Displacement: 0.104 cu. ft./rev.
Overall Width: 15.06"Max. Vacuum: 14.0" Hg
Overall Depth: 11.25"Outlet Dia.: 2.5" (F)NPT
Overall Height: 8.875"RPM Range: 1091 to 3600
Item: Positive Displacement Blower/Vacuum PumpShaft Dia.: 0.750"
HP Required: 1.1 to 12.4Shaft Length: 2.00"
CFM Range: 108 to 350Standards: ISO 9001
Inlet Dia.: 2.5" (F)NPTCountry of Origin (subject to change): United States

Description

Positive Displacement Blower/Vacuum Pump, Inlet Dia. 2.5 In. (F)NPT, Outlet Dia. 2.5 In. (F)NPT, Displacement 0.104 cu. ft./rev., CFM Range 108 to 350, RPM Range 1091 to 3600, Max. Pressure 7 psi, Max. Vacuum 14.0 In. Hg, 1.1 to 12.4 HP Required, Shaft Length 2.00 In., Shaft Dia. 0.750 In., Keyway Width 0.1875 In., Keyway Length 1.44 In., Overall Width 15.06 In., Overall Height 8.875 In., Overall Depth 11.25 In., ISO 9001 Standards

Reviews