Bracket, Clevis

SPEEDAIRE| Zoro #: G1559661| Mfr #: 1A438

$12.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L (In.): 5/8Dimension Fl (In.): 1 1/8Dimension Cb (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559661 Mfr #: 1A438
Dimension L (In.): 5/8Dimension Fl (In.): 1 1/8
Dimension Cb (In.): 3/8Dimension Tb (In.): 21/64
Dimension Re (In.): 1 1/8Dimension E (In.): 1 1/2
Bore Dia. (In.): 1-1/8Dimension Cw (In.): 1/4
Fits: Small Bore CylindersItem: Clevis Bracket
Dimension Db (In.): 13/64Dimension Cd (In.): 3/8
Dimension ER: 3/8Country of Origin (subject to change): United States

Description

Clevis Bracket, Bore Diameter 1 1/8 Inches, For Small Bore Cylinders

Reviews