TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Bracket, Clevis, 3/4 In

SPEEDAIRE| Zoro #: G0626726| Mfr #: 1A432

$11.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L (In.): 5/8Dimension Fl (In.): 1 1/8Dimension Cb (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626726 Mfr #: 1A432
Dimension L (In.): 5/8Dimension Fl (In.): 1 1/8
Dimension Cb (In.): 1/4Dimension Tb (In.): 17/64
Dimension Re (In.): 3/4Dimension E (In.): 1
Bore Dia. (In.): 3/4Dimension Cw (In.): 1/4
Fits: Small Bore CylindersItem: Clevis Bracket
Dimension Db (In.): 5/32Dimension Cd (In.): 1/4
Dimension ER: 1/4Country of Origin (subject to change): United States

Description

Clevis Bracket, Bore Diameter 3/4 Inch, For Small Bore Cylinders

Reviews