SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bracket, Eye, 1 1/8 In

SPEEDAIRE| Zoro #: G1660985| Mfr #: 1A441

$11.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L (In.): 5/8Dimension Fl (In.): 1 1/8Dimension Cb (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660985 Mfr #: 1A441
Dimension L (In.): 5/8Dimension Fl (In.): 1 1/8
Dimension Cb (In.): 3/8Dimension Tb (In.): 21/64
Dimension Re (In.): 1 1/8Dimension E (In.): 1 1/2
Bore Dia. (In.): 1-1/8Fits: Small Bore Cylinders
Item: Eye BracketDimension Db (In.): 13/64
Dimension Cd (In.): 3/8Dimension ER: 3/8
Country of Origin (subject to change): China

Description

Eye Bracket, Bore Diameter 1 1/8 Inches, For Small Bore Cylinders

Reviews