Bracket, Foot, PK2

SPEEDAIRE| Zoro #: G1164335| Mfr #: 4KE13

$34.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164335 Mfr #: 4KE13
Mount Type: Foot BracketFits: 20mm
Overall Length (In.): 42.1mmMaterial: steel
Item: Cylinder MountBore Dia. (In.): 20mm
Country of Origin (subject to change): Unknown

Product Description

Foot Bracket, Fits Bore 20mm, Steel, Overall Length 42.1mm, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.