Bracket, Foot, PK2

SPEEDAIRE| Zoro #: G0607476| Mfr #: 4KE15

$38.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607476 Mfr #: 4KE15
Material: SteelFits: 32mm
Bore Dia. (In.): 32mmItem: Cylinder Mount
Mount Type: Foot BracketOverall Length (In.): 71.4mm
Country of Origin (subject to change): Unknown

Product Description

Foot Bracket, Fits Bore 32mm, Steel, Overall Length 71.4mm, Package 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.