20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Bracket, Foot, PK2

SPEEDAIRE| Zoro #: G2102527| Mfr #: 4KE17

$48.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102527 Mfr #: 4KE17
Fits: 40mmOverall Length (In.): 78.2mm
Material: SteelItem: Cylinder Mount
Bore Dia. (In.): 40mmMount Type: Foot Bracket
Country of Origin (subject to change): Unknown

Product Description

Foot Bracket, Fits Bore 40mm, Steel, Overall Length 78.2mm, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.