Bracket, Foot, PK2

SPEEDAIRE| Zoro #: G2069042| Mfr #: 4KE21

$80.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2069042 Mfr #: 4KE21
Material: SteelItem: Cylinder Mount
Mount Type: Foot BracketBore Dia. (In.): 63mm
Fits: 63mmOverall Length (In.): 113.1mm
Country of Origin (subject to change): Unknown

Product Description

Foot Bracket, Fits Bore 63mm, Steel, Overall Length 113.1mm, Package 2

Product Reviews

Save 15%. Sign up for Z-mail.