Bracket, Foot, Steel

SPEEDAIRE| Zoro #: G1820393| Mfr #: 4KB99

$40.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820393 Mfr #: 4KB99
Mount Type: FlangeFits: 100mm
Overall Length (In.): 154mmMaterial: steel
Item: Cylinder MountBore Dia. (In.): 100mm
Country of Origin (subject to change): Unknown

Product Description

Foot Bracket, Fits Bore 100mm, Steel, Overall Length 154mm
Save 15%. Sign up for Z-mail.