Skip to Main Content
customer-service Help
Speedaire

Carbon Element, Air Filter, 15 cfm

Speedaire Carbon Element, Air Filter, 15 cfm 35GM44
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$204.61
  • Item - Air Filter Elements: Carbon Filter Element
  • For Use with Stock Number: 35GK64, 35GK68, 35GK72
  • Filter Rating - Air Treatment: 0.01 micron
See full product details
This item ships free.
Total: $204.61

Speedaire #35GM44 Specifications

  • Item - Air Filter Elements: Carbon Filter Element
  • For Use with Stock Number: 35GK64, 35GK68, 35GK72
  • Filter Rating - Air Treatment: 0.01 micron
  • Media Type - Air Treatment: Microglass
  • For Removal Of: Oil Odor, Oil Vapor
  • Flow Rate: 15 cfm
  • Microns: 0.01
  • Item: Carbon Element
  • Type: Compressed Air Filter
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Carbon Element, For Removal Of Oil Odor, Oil Vapor, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number 35GK64, 35GK68, 35GK72, Media Type - Air Treatment Microglass

Reviews of Speedaire #35GM44