Clevis, Double

SPEEDAIRE| Zoro #: G0647193| Mfr #: 4KE27

$31.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647193 Mfr #: 4KE27
Mount Type: Double ClevisFits: 20mm
Overall Length (In.): 27.4mmMaterial: steel
Item: Cylinder MountBore Dia. (In.): 20mm
Country of Origin (subject to change): Unknown

Product Description

Double Clevis, Fits Bore 20mm, Steel, Overall Length 27.4mm, Includes Rod Clevis, Pins and Clips

Product Reviews

Save 15%. Sign up for Z-mail.