Clevis, Double

SPEEDAIRE| Zoro #: G0416525| Mfr #: 4KE28

$33.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0416525 Mfr #: 4KE28
Bore Dia. (In.): 25mmMount Type: Double Clevis
Fits: 25mmOverall Length (In.): 30.2mm
Material: steelItem: Cylinder Mount
Country of Origin (subject to change): Unknown

Product Description

Double Clevis, Fits Bore 25mm, Steel, Overall Length 30.2mm, Includes Rod Clevis, Pins and Clips

Product Reviews

Save 15%. Sign up for Z-mail.