Clevis, Double

SPEEDAIRE| Zoro #: G2317515| Mfr #: 4KE30

$45.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317515 Mfr #: 4KE30
Bore Dia. (In.): 40mmMount Type: Double Clevis
Fits: 40mmOverall Length (In.): 32.2mm
Material: steelItem: Cylinder Mount
Country of Origin (subject to change): Unknown

Product Description

Double Clevis, Fits Bore 40mm, Steel, Overall Length 32.2mm, Includes Rod Clevis, Pins and Clips
Save 15%. Sign up for Z-mail.