Gift buying made easy: Shop Zoro.com Gift Certificates

Clevis, Double

SPEEDAIRE| Zoro #: G1081412| Mfr #: 4KE31

$58.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1081412 Mfr #: 4KE31
Bore Dia. (In.): 50mmMount Type: Double Clevis
Fits: 50mmOverall Length (In.): 42.1mm
Material: SteelItem: Cylinder Mount
Country of Origin (subject to change): Unknown

Product Description

Double Clevis, Fits Bore 50mm, Steel, Overall Length 42.1mm, Includes Rod Clevis, Pins and Clips

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.