KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clevis Rod, 3/4 In

SPEEDAIRE| Zoro #: G1975836| Mfr #: 1A434

$8.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cb (In.): 1/4
Dimension Cd (In.): 1/4
Dimension N (In.): 5/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975836 Mfr #: 1A434
Dimension Cb (In.): 1/4Dimension Cd (In.): 1/4
Dimension N (In.): 5/32Fits: Small Bore Cylinders
Dimension ER: 1/4Item: Rod Clevis
Dimension Ce (In.): 13/16Dimension Kk (In.): 1/4-28
Dimension Cw (In.): 1/8Bore Dia. (In.): 3/4
Dimension L (In.): 1/2Country of Origin (subject to change): United States

Description

Rod Clevis, Bore Dia. (In.) 3/4, Small Bore Cylinders, Includes Rod Nut, Clevis Pin and Cotter Pin

Reviews