PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Coalescing Filter, 3/8 In. NPT, 150 psi

SPEEDAIRE| Zoro #: G0398657| Mfr #: 4ZL34

$85.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398657 Mfr #: 4ZL34
Drain Port Size: Will Fit 1/8-27 and 1/8-28 Pipe ThreadItem: Pneumatic Oil Filter
Size: IntermediateDrain Type: 1/4" Turn
Overall Width: 2.68"Overall Height: 8.51"
Max. Temp.: 125 Degrees FMax. Flow: 20 cfm
Bowl Size: 3.5 oz.Bowl Material: Polycarbonate with Guard
Filter Rating: 0.01 MicronsMax. Pressure: 150 psi
Pipe Size: 3/8" NPTCountry of Origin (subject to change): China

Product Description

Standard Duty Coalescing Intermediate Oil Removal Filter, NPT 3/8 Inch, Bowl Size 3.5 Ounces, Bowl Material Polycarbonate, Maximum Pressure 150 PSI, Maximum Flow 21 CFM, Maximum Temperature 125 Degrees Fahrenheit, Height 8.51 Inches, Width 2.68 Inches, With Bowl Guard

Product Reviews