Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL

  • Zoro #: G2180981
  • Mfr #: 1VEJ8

$20.16

  • Features: Oil, Grease and Moisture Resistant
  • Hose Inside Dia. (In.): 1/4
  • Pneumatic Hose Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Speedaire #1VEJ8 Specifications

  • Zoro #: G2180981
  • Mfr #: 1VEJ8
Features: Oil, Grease and Moisture Resistant Hose Inside Dia. (In.): 1/4
Pneumatic Hose Color: Blue Pnuematic Hose Fitting Size: 1/4"
Hose Inside Dia.: 1/4" Pneumatic Hose Tube Material: Polyurethane
Color: Blue Pneumatic Hose Product Group: Coiled Air Hose
Pneumatic Hose Fitting Size: 1/4" Pneumatic Hose Inside Dia.: 1/4"
Temp. Range: -40 Degrees to 158 Degrees F Item: Coiled Air Hose
Pneumatic Hose Max. Pressure: 125 psi Safety Factor: 3:1
Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F Cover Material: Polyurethane
Outside Dia.: 5/16" Fitting Size: 1/4"
Hose Media: Air Pneumatic Hose Connectors: Male Rigid x Male Swivel
Pneumatic Hose Length: 10 ft. Country of Origin (subject to change): Taiwan, Province of China

Description

Here is some additional information about Speedaire Coiled Air Hose. Pneumatic Hose Length: 10 ft., Pneumatic Hose Fitting Size: 1/4", Cover Material: Polyurethane.

Reviews of Speedaire #1VEJ8