October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

1/4" ID x 12 ft Nylon Coiled Air Hose 185 PSI YL

  • Zoro #: G3262682
  • Mfr #: 1VEH7

$13.08

Details
  • Hose Inside Dia.: 1/4"
  • Features: Coil Spring Guards on Both Ends
  • Pneumatic Hose Length: 12 ft.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #1VEH7 Specifications

  • Zoro #: G3262682
  • Mfr #: 1VEH7
Hose Inside Dia.: 1/4" Features: Coil Spring Guards on Both Ends
Pneumatic Hose Length: 12 ft. Item: Coiled Air Hose
Temp. Range: -40 Degrees to 176 Degrees F Hose Inside Dia. (In.): 1/4
Color: Yellow Pneumatic Hose Fitting Size: 1/4"
Pneumatic Hose Inside Dia.: 1/4" Outside Dia.: 5/16"
Cover Material: Nylon 12 Agency Compliance: -
Pneumatic Hose Temp. Range: -40 Degrees to 176 Degrees F Hose Media: Air
Pneumatic Hose Max. Pressure: 185 psi Pneumatic Hose Tube Material: Nylon 12
Fitting Size: 1/4" Pneumatic Hose Product Group: Coiled Air Hose
Pneumatic Hose Connectors: Male Rigid x Male Swivel Pnuematic Hose Fitting Size: 1/4"
Pneumatic Hose Color: Yellow Country of Origin (subject to change): Taiwan, Province of China

Description

Here are some important details for Speedaire Coiled Air Hose. Pneumatic Hose Length: 12 ft., Pneumatic Hose Fitting Size: 1/4", Cover Material: Nylon 12.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #1VEH7