Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/4" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL

  • Zoro #: G1497291
  • Mfr #: 1VEJ9

$23.67

Details
  • Hose Media: Air
  • Features: Oil, Grease and Moisture Resistant
  • Pneumatic Hose Tube Material: Polyurethane
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #1VEJ9 Specifications

  • Zoro #: G1497291
  • Mfr #: 1VEJ9
Hose Media: Air Features: Oil, Grease and Moisture Resistant
Pneumatic Hose Tube Material: Polyurethane Safety Factor: 3:1
Outside Dia.: 5/16" Pneumatic Hose Connectors: Male Rigid x Male Swivel
Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F Item: Coiled Air Hose
Pneumatic Hose Inside Dia.: 1/4" Pneumatic Hose Length: 15 ft.
Cover Material: Polyurethane Pneumatic Hose Max. Pressure: 125 psi
Pneumatic Hose Color: Blue Pneumatic Hose Product Group: Coiled Air Hose
Pnuematic Hose Fitting Size: 1/4" Country of Origin (subject to change): Taiwan, Province of China

Description

Here is some additional information about Speedaire Coiled Air Hose. Pneumatic Hose Length: 15 ft., Pneumatic Hose Fitting Size: 1/4", Cover Material: Polyurethane.

Reviews of Speedaire #1VEJ9