*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL

SPEEDAIRE| Zoro #: G0296843| Mfr #: 1VEK7

$44.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 1/4"
Item: Coiled Air Hose
Outside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296843 Mfr #: 1VEK7
Pneumatic Hose Fitting Size: 1/4"Item: Coiled Air Hose
Outside Dia.: 1/2"Pneumatic Hose Length: 20 ft.
Pneumatic Hose Connectors: Male Rigid x Male SwivelPneumatic Hose Max. Pressure: 125 psi
Pneumatic Hose Tube Material: PolyurethanePneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F
Pneumatic Hose Product Group: Coiled Air HoseSafety Factor: 3:1
Pneumatic Hose Inside Dia.: 3/8"Hose Media: Air
Cover Material: PolyurethanePneumatic Hose Color: Blue
Features: Oil, Grease and Moisture ResistantCountry of Origin (subject to change): Taiwan, Province of China

Description

Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 18, NPT Size (In.) 1/4, Male Rigid x Male Swivel Connectors, Hose Outside Dia. (In.) 0.50, Color Transparent Blue, Max. Pressure (PSI) 120, Pigtail Length (In.) 8 and 16, Temp. Range (F) -40 to 158, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1 @ 75 F

Reviews