Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/4" ID x 25 ft Nylon Coiled Air Hose 185 PSI YL

  • Zoro #: G1414007
  • Mfr #: 1VEH8

$17.08

Details
  • Pneumatic Hose Inside Dia.: 1/4"
  • Pneumatic Hose Max. Pressure: 185 psi
  • Item: Coiled Air Hose
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #1VEH8 Specifications

  • Zoro #: G1414007
  • Mfr #: 1VEH8
Pneumatic Hose Inside Dia.: 1/4" Pneumatic Hose Max. Pressure: 185 psi
Item: Coiled Air Hose Hose Inside Dia.: 1/4"
Features: Coil Spring Guards on Both Ends Cover Material: Nylon 12
Pneumatic Hose Temp. Range: -40 Degrees to 176 Degrees F Hose Inside Dia. (In.): 1/4
Color: Yellow Pneumatic Hose Fitting Size: 1/4"
Pnuematic Hose Fitting Size: 1/4" Hose Media: Air
Pneumatic Hose Tube Material: Nylon 12 Temp. Range: -40 Degrees to 176 Degrees F
Pneumatic Hose Color: Yellow Pneumatic Hose Connectors: Male Rigid x Male Swivel
Outside Dia.: 5/16" Fitting Size: 1/4"
Pneumatic Hose Length: 25 ft. Agency Compliance: -
Pneumatic Hose Product Group: Coiled Air Hose Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for Speedaire Coiled Air Hose. Pneumatic Hose Length: 25 ft., Pneumatic Hose Fitting Size: 1/4", Cover Material: Nylon 12.

Reviews of Speedaire #1VEH8