Speedaire
1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL
Mfr # 1VEK5
Zoro # G0974023
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air
- Hose Inside Dia. 1/4 in
- Hose Inside Dia. (In.) 1/4
- Hose Length 30 ft
- Max. Working Pressure @ 70 F 125 psi
Explore More Products
- SPEEDAIRE 1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL 1VEJ5
- SPEEDAIRE 1/4" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEJ9
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEK4
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. F5Z05030-50-11
- SPEEDAIRE 1/4" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEK1
- SPEEDAIRE 1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEJ8
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15' 3/8" MPT Swivel Dark Blue CO PU38-15B-B
- ATP Coiled Air Hose, 1/4" ID x 24 ft. TT-14-30-LB-RS
- MILTON INDUSTRIES REKOIL HOSE AIR POLY 1/4 X 20' M NPT MI1671-20
- COILHOSE PNEUMATICS FlexeelCoil 3/8" ID x 25' 3/8" MPT Yellow CO PRE38-25A-TY
- SPEEDAIRE 1/4" ID x 50 ft Nylon Coiled Air Hose 185 PSI YL 1VEH9
- Speedaire Air Hoses