DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" ID x 50 ft Nylon Coiled Air Hose 185 PSI YL

SPEEDAIRE| Zoro #: G1140063| Mfr #: 1VEH9

$28.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Nylon 12
Features: Coil Spring Guards on Both Ends
Pneumatic Hose Tube Material: Nylon 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140063 Mfr #: 1VEH9
Cover Material: Nylon 12Features: Coil Spring Guards on Both Ends
Pneumatic Hose Tube Material: Nylon 12Pneumatic Hose Length: 50 ft.
Pneumatic Hose Max. Pressure: 185 psiPneumatic Hose Inside Dia.: 1/4"
Pneumatic Hose Fitting Size: 1/4"Pneumatic Hose Product Group: Coiled Air Hose
Hose Media: AirPneumatic Hose Color: Yellow
Pneumatic Hose Connectors: Male Rigid x Male SwivelPneumatic Hose Temp. Range: -40 Degrees to 176 Degrees F
Item: Coiled Air HoseOutside Dia.: 5/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 44 Ft, Hose Length 50 Ft, NPT Size 1/4 In, Male Rigid x Male Swivel Connectors, Hose Outside Dia 0.63 In, Safety Yellow Color, Max Pressure 185 PSI, Temp Range -68 to 158 F, Tube Material Nylon 12, Cover Material Nylon 12, Coil Spring Guards on Both Ends

Reviews