Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" ID x 6 ft Polyurethane Coiled Air Hose 125 PSI BL

  • Zoro #: G1139214
  • Mfr #: 1VEJ7

$17.54

  • Item: Coiled Air Hose
  • Cover Material: Polyurethane
  • Pnuematic Hose Fitting Size: 1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Speedaire #1VEJ7 Specifications

  • Zoro #: G1139214
  • Mfr #: 1VEJ7
Item: Coiled Air Hose Cover Material: Polyurethane
Pnuematic Hose Fitting Size: 1/4" Hose Inside Dia. (In.): 1/4
Pneumatic Hose Inside Dia.: 1/4" Pneumatic Hose Product Group: Coiled Air Hose
Color: Blue Pneumatic Hose Max. Pressure: 125 psi
Safety Factor: 3:1 Hose Inside Dia.: 1/4"
Pneumatic Hose Fitting Size: 1/4" Pneumatic Hose Tube Material: Polyurethane
Pneumatic Hose Connectors: Male Rigid x Male Swivel Features: Oil, Grease and Moisture Resistant
Temp. Range: -40 Degrees to 158 Degrees F Pneumatic Hose Color: Blue
Pneumatic Hose Length: 6 ft. Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F
Hose Media: Air Fitting Size: 1/4"
Outside Dia.: 5/16" Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for Speedaire Coiled Air Hose. Pneumatic Hose Length: 6 ft., Pneumatic Hose Fitting Size: 1/4", Cover Material: Polyurethane.

Reviews of Speedaire #1VEJ7