3/8" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL

SPEEDAIRE| Zoro #: G1462815| Mfr #: 1VEK6

$24.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Cover Material: PolyurethaneFeatures: Oil, Grease and Moisture ResistantPneumatic Hose Tube Material: Polyurethane
Save 15%. Sign up for Z-mail.


Zoro #: G1462815 Mfr #: 1VEK6
Cover Material: PolyurethaneFeatures: Oil, Grease and Moisture Resistant
Pneumatic Hose Tube Material: PolyurethaneSafety Factor: 3:1
Pneumatic Hose Length: 10 ft.Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F
Pneumatic Hose Max. Pressure: 125 psiPneumatic Hose Inside Dia.: 3/8"
Pneumatic Hose Fitting Size: 1/4"Pneumatic Hose Product Group: Coiled Air Hose
Hose Media: AirPneumatic Hose Color: Blue
Pneumatic Hose Connectors: Male Rigid x Male SwivelOutside Dia.: 1/2"
Item: Coiled Air HoseCountry of Origin (subject to change): Taiwan, Province of China


Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 9, NPT Size (In.) 1/4, Male Rigid x Male Swivel Connectors, Hose Outside Dia. (In.) 0.50, Color Transparent Blue, Max. Pressure (PSI) 120, Pigtail Length (In.) 8 and 16, Temp. Range (F) -40 to 158, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1 @ 75 F