DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL

SPEEDAIRE| Zoro #: G2147284| Mfr #: 1VEK4

$62.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Polyurethane
Features: Oil, Grease and Moisture Resistant
Pneumatic Hose Tube Material: Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147284 Mfr #: 1VEK4
Cover Material: PolyurethaneFeatures: Oil, Grease and Moisture Resistant
Pneumatic Hose Tube Material: PolyurethaneSafety Factor: 3:1
Pneumatic Hose Length: 20 ft.Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees F
Pneumatic Hose Max. Pressure: 125 psiPneumatic Hose Inside Dia.: 3/8"
Pneumatic Hose Fitting Size: 3/8"Pneumatic Hose Product Group: Coiled Air Hose
Hose Media: AirPneumatic Hose Color: Blue
Pneumatic Hose Connectors: Male Rigid x Male SwivelOutside Dia.: 1/2"
Item: Coiled Air HoseCountry of Origin (subject to change): Taiwan, Province of China

Description

Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 18, NPT Size (In.) 3/8, Male Rigid x Male Swivel Connectors, Hose Outside Dia. (In.) 0.50, Color Transparent Blue, Max. Pressure (PSI) 120, Pigtail Length (In.) 8 and 16, Temp. Range (F) -40 to 158, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1 @ 75 F

Reviews