Speedaire
3/8" ID x 25 ft Nylon Coiled Air Hose 165 PSI YL
Mfr # 1VEJ2
Zoro # G0363246
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air
- Hose Inside Dia. 3/8 in
- Hose Inside Dia. (In.) 3/8
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 165 psi
Explore More Products
- SPEEDAIRE 3/8" ID x 50 ft Nylon Coiled Air Hose 165 PSI YL 1VEJ3
- SPEEDAIRE Coiled Air Hose, Nylon, Yellow, 1/4 in Hose Inside Dia, Brass x Brass, MNPT x MNPT, Brass 1VEH7
- SPEEDAIRE 3/8" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEK8
- SPEEDAIRE 3/8" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEK3
- SPEEDAIRE 1/4" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEK1
- SPEEDAIRE 1/2" ID x 25 ft Nylon Coiled Air Hose 170 PSI YL 1VEJ5
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 LP1425AFZ
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL 1VEK5
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Red PU14-25A-R
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings HR24-015
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 30’ 1/4" MPT Swivel Reusable Green PR14-30B-G
- Speedaire Coiled Air Hoses