3/8" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL

SPEEDAIRE| Zoro #: G1433171| Mfr #: 1VEK8

$67.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Length: 30 ft.
Pneumatic Hose Inside Dia.: 3/8"
Pneumatic Hose Product Group: Coiled Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433171 Mfr #: 1VEK8
Pneumatic Hose Length: 30 ft.Pneumatic Hose Inside Dia.: 3/8"
Pneumatic Hose Product Group: Coiled Air HosePneumatic Hose Fitting Size: 3/8"
Outside Dia.: 1/2"Cover Material: Polyurethane
Pneumatic Hose Tube Material: PolyurethanePneumatic Hose Max. Pressure: 125 psi
Features: Oil, Grease and Moisture ResistantPneumatic Hose Connectors: Male Rigid x Male Swivel
Pneumatic Hose Color: BlueSafety Factor: 3:1
Pneumatic Hose Temp. Range: -40 Degrees to 158 Degrees FHose Media: Air
Country of Origin (subject to change): Taiwan, Province of China

Description

Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 25, NPT Size (In.) 3/8, Male Rigid x Male Swivel Connectors, Hose Outside Dia. (In.) 0.50, Color Transparent Blue, Max. Pressure (PSI) 120, Pigtail Length (In.) 8 and 16, Temp. Range (F) -40 to 158, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1 @ 75 F

Reviews