KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" ID x 50 ft Nylon Coiled Air Hose 165 PSI YL

SPEEDAIRE| Zoro #: G1361123| Mfr #: 1VEJ3

$50.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 3/8"
Item: Coiled Air Hose
Outside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361123 Mfr #: 1VEJ3
Pneumatic Hose Fitting Size: 3/8"Item: Coiled Air Hose
Outside Dia.: 1/2"Pneumatic Hose Length: 50 ft.
Pneumatic Hose Connectors: Male Rigid x Male SwivelPneumatic Hose Max. Pressure: 165 psi
Pneumatic Hose Tube Material: Nylon 12Pneumatic Hose Temp. Range: -40 Degrees to 176 Degrees F
Pneumatic Hose Product Group: Coiled Air HosePneumatic Hose Inside Dia.: 3/8"
Hose Media: AirCover Material: Nylon 12
Pneumatic Hose Color: YellowFeatures: Coil Spring Guards on Both Ends
Country of Origin (subject to change): Taiwan, Province of China

Description

Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 42 Ft, Hose Length 50 Ft, NPT Size 3/8 In, Male Rigid x Male Swivel Connectors, Hose Outside Dia 0.63 In, Safety Yellow Color, Max Pressure 165 PSI, Temp Range -68 to 158 F, Tube Material Nylon 12, Cover Material Nylon 12, Coil Spring Guards on Both Ends

Reviews