Skip to Main Content
customer-service Help
Speedaire

Compact Activated Carbon Element, 24 cfm

Speedaire Compact Activated Carbon Element, 24 cfm 35GN16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.20
  • Item - Air Filter Elements: Carbon Filter Element
  • For Use with Stock Number: 35GM96, 35GN01, 35GN05
  • Filter Rating - Air Treatment: 0.01 micron
See full product details
This item ships free.
Total: $79.20

Speedaire #35GN16 Specifications

  • Item - Air Filter Elements: Carbon Filter Element
  • For Use with Stock Number: 35GM96, 35GN01, 35GN05
  • Filter Rating - Air Treatment: 0.01 micron
  • Media Type - Air Treatment: Microglass
  • For Removal Of: Oil Odor, Oil Vapor
  • Type: Compressed Air Filter
  • Flow Rate: 24 cfm
  • Fits: Compact Activated Carbon Element
  • Microns: 0.01
  • Item: Element Carbon
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Element Carbon, For Removal Of Oil Odor, Oil Vapor, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number 35GM96, 35GN01, 35GN05, Media Type - Air Treatment Microglass, Fits Compact Activated Carbon Element

Reviews of Speedaire #35GN16