- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Compressed Air Treatment
- /
- Coalescing Filter Elements
- /
- Compact Carbon Filter, 1/4 in., 24 cfm
Shop Alternate Products
This Product is Discontinued
Speedaire
Compact Carbon Filter, 1/4 in., 24 cfm (Discontinued)
Mfr # 35GM96
Zoro # G9355631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Odor, Oil Vapor
- Housing Material Aluminum
- Drain Type Automatic
- Overall Height 10 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
35GM96
-
Zoro #
G9355631
- UPC # 190735617342
- Country of Origin Turkey
- Category Coalescing Filter Elements
Dimensions
Overall Height | 10 in |
Pipe Size | 1/4" NPT |
Overall Width | 7 in |
Size - Air Treatment | Standard |
Drain Port Size | 5/8 in |
Connection Size - Air Treatment | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Details
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Odor, Oil Vapor |
Housing Material | Aluminum |
Drain Type | Automatic |
Item - Air Filters | Carbon Filter |
Max. Flow | 24 cfm |
Bowl Material - Air Treatment | Aluminum |
Filter Media | Carbon |
Max. Flow - Air Treatment | 24 cfm |
Max. Pressure | 235 psi |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 235 psi |
Item | Compressed Air Filter |
Includes | Element |
Max. Temp. | 122 Degrees F |
Bowl Material | Aluminum |
Type | Compressed Air Filter |
Drain Included | Yes |
Number of Air Inlets | 1 |
Number of Air Outlets | 1 |
Maximum Operating Temperature | 122 Degrees F |
Filter Element Material | Carbon |
Filter Bowl Material | Aluminum |
Differential Pressure Indicator Included | Yes |
Air Inlet Type | NPT |
Body Material | Aluminum |
For Fluid Type | Oil |
Series | GT |
Gauge Included | Yes |
For Substance Type | Odor, Oil Vapor |
Filter Type | Activated Carbon (0.01 micron) |
Maximum Operating Pressure | 235 psi |
Maximum Flow Rate | 24 cfm |
Air Outlet Type | NPT |
Tie Rod Included | Yes |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 24 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 7 in, Overall Height 10 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Carbon