Compact Slide, 10mm Bore, 1 In Stroke

SPEEDAIRE| Zoro #: G1767087| Mfr #: 5PFJ1

$256.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767087 Mfr #: 5PFJ1
Powertrain Material: AluminumOperating Temp. Range: -20 to 180 Degrees F
Housing Material: ALuminumMaximum Pressure: 150 psi
Item: Compact SlideAction: Double Acting
Type: Guided ShaftDimension B: 1.625 In
Dimension C: .902 InItem: Compact Slide
Type: Guided ShaftBore: 10mm
Stroke: 1 in.Port Size: #10-32
Max. Speed: .030 SecLength: 4.065 In
Width: 1.625 InHeight: .902"
Country of Origin (subject to change): United States

Product Description

Compact Slide, Guided Shaft, 10mm Bore, 1 in. Stroke, Maximum Pressure 150 PSI, Action Double Acting, Operating Temp. Range -20 to 180 Degrees F, Port Size #10-32, Max. Speed .030 Sec, Aluminum Housing Material, Aluminum Powertrain Material, Length 4.065 In, Width 1.625 In, Height .902 In

Product Reviews

Save 15%. Sign up for Z-mail.